Cutting pliers 30 degree angled ESD

Article no.: 427.E
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 427.E
EAN / GTIN 3148511759141
Manufacturer number 427.E
L-Number L60130 5464

Description

Description:

  • Protection of electronic components against electrostatic discharge (ESD) hazards
  • 30° bevelled cutting edges with rear recess

Feature:

  • B [mm]: 11
  • C [mm]: 23
  • E [mm]: 7
  • L [mm]: 120
  • L1 [mm]: 6
  • Cut: i
  • Cu - Ni Ø [mm]: 0.2 - 0.6
  • Fe 30 HRc diam. [mm]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart