Nut-driver ∙ flexible 8 mm Outside hexagon profile

Article no.: 426-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 426-8
EAN / GTIN 4000896019274
Manufacturer number 426-8
L-Number L60140 943

Description

Description:

Application:
Hose clips on cooling and heating systems
  • Blade shape: Flexible
  • Ergonomically shaped 1-component trinamic handle
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 8 mm
  • Dimensions / length: 300 mm
  • Length l1: 190 mm
  • Net weight: 0.17 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart