Cutting pliers long thin with clearance ESD

Article no.: 426.E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 426.E
EAN / GTIN 3148511758861
Manufacturer number 426.E
L-Number L60130 11233

Description

Description:

  • Protection of electronic components against the dangers of electrostatic discharge (ESD)
  • With these pliers you can cut behind components or work under obstacles (coils, resistors, etc.)

Feature:

  • B [mm]: 10.5
  • C [mm]: 13
  • E [mm]: 7
  • L [m]: 110
  • L [mm]: 110
  • L1 [mm]: 5.5
  • Cut: i
  • Cu - Ni Ø [mm]: 0.1 - 1.2
  • Fe 30 HRc diam. [mm]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart