{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum workpiece ⌀ | 150 mm | |
for workpiece radius | 25 mm - 70 mm | |
Type of product | Measurement head |
Article number |
425700 150
Copy |
|
EAN / GTIN |
4946368422770
Copy |
|
Manufacturer number |
21FAJ394
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |