SOCKET SET 1/2″SQ.DR.

Article no.: 4252M-06
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4252M-06
EAN / GTIN 4991644215386
Manufacturer number 4252M-06
L-Number L60050 4751

Description

Descripción:

Longitud/Amplio/Altura: 168x60x42 mm
Conduzca: 1/2″
Superficie: rojo lacado
Material: Chapa de acero

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart