mm 420 Microscope 200x100 M3-Touchscreen PC 30-225x

Article no.: 4247601
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Video measuring microscope

    Identification numbers & Classifications

    Article number 4247601
    EAN / GTIN 4059192012946
    Manufacturer number 4247601
    L-Number 404290 MM420Z

    Description

    Description:

    Workshop measuring microscope with M3 software MarVision MM 420
    Product features:

    Measuring microscope:
    • Integrated colour camera
    • Zoom lens (0.7x - 4.5x), optionally motorised
    • LED ring light: 1 ring and 4 segments each individually switchable and dimmable
    • LED transmitted light: dimmable
    • Laser pointer for position finding
    • Massive base made of hard granite
    • Stable steel cross table, precision bearings
    • Quick and fine adjustment of the axes
    • Excellent accuracy and reliability due to optical incremental measuring system
    Operation and display unit M3 software with touch screen PC
  • 3″ touch screen with keyboard and mouse
  • Based on Windows 10 Pro, thus installation of further software is possible
  • Operation via multi-touch on the screen or with mouse/keyboard
  • Large video image
  • Target/actual evaluation with tolerance information
  • Protocol printout with company logographic representation with dimensioningAutomatic edge detection even with low-contrast parts
  • Stitching
  • Statistics
  • Measuring range X/Y in mm: 200 / 100
    Measuring system - resolution in mm: 0.001
    Measuring system - E1 X/Y in µm: 1.9 + (L/100)
    Measuring system - E2 XY in µm: 2.9 + (L/100)
    Magnification: 35 - 225x
    Lighting: LED incident and transmitted light, adjustable
    Mains connection: 240 V

    Supplied with: M3 software with touch screen PC, stop standard 220 as, operating instructions, Mahr calibration certificate.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart