PicoFinish® electric fine screwdriver Phillips PH1 x 65 mm

Article no.: 42380
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42380
EAN / GTIN 4010995423803
Manufacturer number 42380
L-Number L60070 4009

Description

Description:

  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Application: Ideal for delicate and high-precision fastening tasks for electrical installations and live parts.
  • Material: Chrome-vanadium-molybdenum steel, black finish, insulated
  • The challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in the electrical sector as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile. These insulated fine screwdrivers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Phillips 1: PH1
  • Round blade diameter (mm): 4
  • Handle diameter (mm): 18
  • Overall length (mm): 167
  • Visible blade length (mm): 65
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart