Y bit set, 25 mm Pozidriv (PZ2), 25-pcs. 1/4" C6,3 in box

Article no.: 42295
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 42295
EAN / GTIN 4010995422950
Manufacturer number 42295

Description

Description:

  • Increases your efficiency: The specialist with 120x greater lifespan* thanks to optimised bit for Y-shaped screws(*compared to Wiha standard bit)
  • Lowers your costs: Bit quick and easy to find thanks to yellow marking – even in dark environments by using an UV light.
  • Saves time: No long searches thanks to fluorescent bit, infrequent bit replacement thanks to long lifespan.
  • Application: Suitable for fastening Y-shaped screws. Also suitable for power tools and impact screwdrivers.
  • Standards: DIN ISO 8764-1
  • Until now, when buying bits it hasn't been very easy to determine which bits are suitable for which applications. Wiha puts an end to this complexity of considering the appliance used, the fastening type and the large selection of different bits. Thanks to Wiha's revolutionary bit concept, only the screw shape is the deciding factor when selecting the right bit.For example, the Y-bit is ideal for fastening Y-shaped screws with an angle not equal to 90° between the thread and screw head. Thanks to its patented torsion zone, the bit is also suitable for power tools and impact screwdrivers and guarantees a 120x greater lifespan compared to Wiha standard bits. The coloured bits are also quick and easy to find, even in the dark by using an UV light, thanks to its fluorescent coating. This reduces the number of bits which are lost and saves on the expense of acquiring new ones.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 25x Y-bit 25 mm Pozidriv 1/4″ PZ2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart