Thread measurement wires set, Wire ⌀: 0,170mm

Article no.: 422490 0,170
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Wire ⌀ (mm) Unit price incl. VAT

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±1 µm
Wire ⌀ 0.17 mm
for threads M1 / M1.1 / M1.2 / M1.4
for thread pitch P 0.25 / 0.30
Check gauge M to DIN 13 sheet 1 1.133 / 1.206 / 1.332 / 1.456 mm
Packaging sturdy box
Type of product Thread measurement wire
for spindle ⌀ 6.35 mm; 6.5 mm; 6.8 mm; 7.5 mm; 8 mm

Identification & Classification

Article number 422490 0,170
EAN / GTIN 2050001940919

Description

Version:

The thread measurement wires are hardened and precision lapped, the holders are matt chrome-plated. A snap ring in the mounting bore ensures secure easy-twist seating on the measuring spindle.

Application:

For determining the flank ⌀ of external threads using the three-wire method in conjunction with an external micrometer or a length measurement bench.

Supplied with:

A set consists of a holder with one measurement wire and a holder with two measurement wires, in a plastic box.

Note:

When ordering, please specify the ⌀ of the measuring spindle (6.35 mm / 6.5 mm / 6.8 mm / 7.5 mm / 8.0 mm).

Downloads & documents

Services & product advisors

Login

Your contact person
To shopping cart