107 UG, STAND WITHOUT CABINET FOR 800 X 500 PLATE

Article no.: 4221572
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number 4221572
EAN / GTIN 4059192011871
Manufacturer number 4221572
L-Number L40110 239

Description

Version:

  • Particularly strong design with square tubes
  • With three support points for measuring plate and two adjustable support screws for tilt protection
  • Four height-adjustable feet (M16) with stainless steel base plates
  • Profile angle at corners to protect against slipping and collision

Description:

  • 107 Ug safety underframe, 800 x 500 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Open base frame with edge protection
  • Product group name: Measuring and straightening equipment
  • Product group name: MarTool
  • Product type: 107 Ug

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart