10US, STAND with CABINET FOR 630X630 SURFACE PLATE

Article no.: 4221561
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Graduated plate

    Identification numbers & Classifications

    Article number 4221561
    EAN / GTIN 4059192011796
    Manufacturer number 4221561
    L-Number L40080 2934

    Description

    Version:

    • Particularly strong design with metal-lined square tubes
    • With three support points for measuring plate and two adjustable support screws for tilt protection
    • Four height-adjustable feet (M16) with stainless steel base plates
    • Profile angle at corners to protect against slipping and collision
    • Two doors with handle, lockable
    • Drawer with ball-bearing guide for each door

    Description:

    • 107 Us safety cabinet base, 630 x 630 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Cabinet substructure with edge protection
    • Product group name: Measuring and straightening equipment
    • Product group name: MarTool
    • Product type: 107 Us

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart