107 G SURFACE PLATE, 1500 X 1000 X 150 mm, grade 1, DIN 876

Article no.: 4221547
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Graduated plate

    Identification numbers & Classifications

    Article number 4221547
    EAN / GTIN 4059192011765
    Manufacturer number 4221547
    L-Number L40090 422

    Description

    Version:

    • Made of choice fine grain black granite (Diabase)
    • High density structure is extremely homogeneous
    • Hardness 6-7 on the Mohs hardness scale
    • Surface plate is lapped and has a satin matt finish to prevent glare
    • 100 % corrosion proof
    • Non-magnetic and non-conductive
    • Measuring instruments and test equipment are easy to slide over surface

    Description:

    107 G Hard granite test panel
    • Tolerance class 1
    • DIN 876
    • Plate thickness in mm: 150
    • Plate size in mm: 1500 x 1000
    • 675kg

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Test plate made of hard granite
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product group name: MarStand
    • Application:
    • Product type: 107 G

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart