107 G/00 Granit surface plate 800x500x100mm

Article no.: 4221504
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number 4221504
EAN / GTIN 4059192011550
Manufacturer number 4221504
L-Number L40090 389

Description

Version:

  • Made of choice fine grain black granite (Diabase)
  • High density structure is extremely homogeneous
  • Hardness 6-7 on the Mohs hardness scale
  • Surface plate is lapped and has a satin matt finish to prevent glare
  • 100 % corrosion proof
  • Non-magnetic and non-conductive
  • Measuring instruments and test equipment are easy to slide over surface

Description:

107 G Test panel of hard granite
  • Tolerance class 00
  • DIN 876
  • Plate thickness in mm: 100
  • Plate size in mm: 800 x 500
  • 120kg

Feature:

  • Calibration type: Uncalibrated
  • Product name: Test plate made of hard granite
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Application:
  • Product type: 107 G

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart