Absolute Digital Blade Mic. QuickMike Inch/Metric, IP65, 0-1,2"

Article no.: 422-421-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 422-421-20
EAN / GTIN 4946368736846
Manufacturer number 422-421-20
L-Number L40010 16205

Description

Description:

This ABSOLUTE Digimatic Blade Micrometer Quickmike is designed to help you measure hard-to-reach features. It offers the following benefits: Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features. Non-rotating spindle. Fast spindle feed of 10 mm/revolution.

Feature:

Accuracy: ±0,00015″
Power supply: 1 battery SR-44
Display: LCD, character height 10 mm
Inch-Metric: Inch/Metric
Delivered: Including box, setting standard (from 25 mm upward), 1 battery
Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
Display: LCD, digit height 10 mm
Measuring force: 5-12
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: Inch/metric
Scope of delivery: Incl. box, setting standard (from 25 mm), 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart