Digital Blade Micrometer, Blade=0,4mm Inch/Metric, 0-1″

Article no.: 422-360-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 422-360-30
    EAN / GTIN 4946368689951
    Manufacturer number 422-360-30
    L-Number L40010 13389

    Description

    Description:

    This Digimatic Blade Micrometer is designed to help you measure hard-to-reach features. It offers the following benefits: Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features. Non-rotating spindle.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 1
    Digit step value: 0,00005″/0,001 mm
    Accuracy: ±0.00015″
    Limit value of measuring deviation J MPE: ±1.5E-4″.
    Scale: scale sleeve satin chrome-plated, Ø 18 mm
    Display: LCD, digit height 7.5 mm
    Measuring force: 3-8
    ABS / INC (INC ZERO): Yes
    Mass: 379
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, 1x battery
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart