Universal external micrometer 0-25 mm

Article no.: 421750 0-25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £18.61 /pcs.
on request
In stock
90 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 8 mm
Spindle pitch 0.5 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 421750 0-25
EAN / GTIN 4045197203939
Manufacturer number 421750 0-25

Description

Version:

Universal external micrometer with non-rotating spindle. Lapped measuring faces. Socket ⌀ 5×15 mm. Steel frame forged and enamelled. Quick-change anvils. Zeroing by clamping slide sleeves.

Supplied with:

7 pairs of interchangeable anvils.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart