Digital external micrometer i-wi for measuring slots 25-50 mm

Article no.: 421695 25-50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £55.44 /pcs.
  • £30.15 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Packaging: sturdy box
  • Reversible reading: mm / inch

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Scale divisions 0.001 mm
    Scale divisions 0.0001 in
    Spindle pitch 5 mm
    Interface MAHR i-wi radio system
    IP Index of Protection IP 65
    Wireless application Manufacturer’s software
    Digit height LCD display 10 mm
    Measurement technology digital
    Packaging sturdy box
    Reversible reading mm / inch
    Error limit 4 µm
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product External micrometer

    Identification numbers & Classifications

    Article number 421695 25-50
    EAN / GTIN 4059192058890
    Manufacturer number 4157142

    Description

    Version:

    Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.
    Non-rotating spindle. QUICK DRIVE with spindle pitch of 5 mm per revolution.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

    Optional extras:

    i-wi radio receiver No. 498912 STICK.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart