Pair of anvils for external thread micrometers, Pitch: 0,4-0,5mm

Article no.: 421652 0,4-0,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
5 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch 0.4 mm - 0.5 mm
Type of product Measuring insert

Identification numbers & Classifications

Article number 421652 0,4-0,5
EAN / GTIN 4946368016016
Manufacturer number 126-801

Description

Version:

With 60° flank angle for measuring several different pitches with a single pair of anvils (Vee and cone). For metric and UN threads

Suitable for:

External thread micrometers No. 421650 and 422340.

Note:

Anvils for Whitworth threads on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart