Spare blade and gripping jaw set for automatic stripping tool (42062)

Article no.: 42162
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 42162
EAN / GTIN 4010995421625
Manufacturer number 42162
L-Number L60070 4064

Description

Description:

  • Application: For stripping, skinning and trimming cables between 0.03 and 16 mm².
  • Skinning: 0.03 - 16 mm² Cutting to length: 6 - 10 mm²
  • Adjustable length stop from 3 - 21 mm
  • Insertable damper included
  • Changeable cutting insert included in the handle
  • Compact and space-saving
  • Quick and easy
  • The set includes two spare blades and replacement tool to help replace cutting edge in the automatic stripping pliers. It also contains two gripping jaws as spare parts.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x replacement aid for changing the cutting edge of the automatic stripping pliers
  • 2x replacement blade for stripping tool automatically
  • 2x gripping jaws for stripping tool automatically

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart