{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | Works standard | |
Measuring range | 50 mm - 75 mm | |
Scale divisions | 0.001 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 3 µm | |
Spindle ⌀ | 6.5 mm | |
Spindle pitch | 1 mm | |
Interface | Bluetooth interface | |
IP Index of Protection | IP 67 | |
Type of spindle | hardened and ground | |
Digit height LCD display | 12 mm | |
Changeover between relative and absolute measurement | yes | |
Measurement technology | digital | |
Type of measurement face | Carbide | |
Number of micrometer standards | 1 | |
Packaging | sturdy box | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External tube micrometer |
Article number | 421575 50-75 | |
EAN / GTIN | 4067263036678 | |
Manufacturer number | 421575 50-75 |
This article |
Recommendations |
|
---|---|---|
Digital external micrometer HCT IP67 and Bluetooth, Measuring range: 50-75mm
on request
In stock
23 pieces in stock
£475.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
£159.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.001 mm | 0.001 mm |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Measuring range | 50 mm - 75 mm | 50 mm - 75 mm |
Standard | Works standard | DIN 863 |
Spindle ⌀ | 6.5 mm | 6.5 mm |
Spindle pitch | 1 mm | 0.5 mm |