Digital external micrometer set IP65 with data output, Measuring range: 0-50mm

Article no.: 421555 0-50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £51.33 /pcs.
  • £88.04 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 50 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Number of micrometers 2
Number of micrometer standards 1
Packaging sturdy box
Power supply Battery-powered
Type of product External micrometer

Identification numbers & Classifications

Article number 421555 0-50
EAN / GTIN 4946368673226
Manufacturer number 293-966-30

Description

Version:

External micrometer No. 421525.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Setting standards and storage box.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart