{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Reversible reading | mm / inch | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Number of micrometers | 4 | |
Number of micrometer standards | 3 | |
Packaging | sturdy box | |
Measured value saving | MAHR reference-lock system | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External micrometer |
Article number | 421328 0-100 | |
EAN / GTIN | 4059192058517 | |
Manufacturer number | 4157015 |
This article |
Recommendations |
||
---|---|---|---|
Digital external micrometer set IP65 with data output, Measuring range: 0-100mm
on request
In stock
8 pieces in stock
£1,548.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
£584.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£1,533.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of micrometer standards | 3 | 3 | 3 |
Number of micrometers | 4 | 4 | 4 |
Power supply | Battery-powered | Battery-powered | Battery-powered |
IP Index of Protection | IP 65 | IP 54 | IP 67 |
Standard | Manufacturer’s standard | DIN 863 | Works standard |
Packaging | sturdy box | sturdy box | sturdy box |
Type of product | External micrometer | External tube micrometer | External tube micrometer |