{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 0 mm - 25 mm | |
Scale divisions | 0.001 mm | |
Scale divisions | 0.0001 in | |
Reversible reading | mm / inch | |
Error limit | 4 µm | |
Spindle ⌀ | 6.5 mm | |
Spindle pitch | 5 mm | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 65 | |
Digit height LCD display | 10 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Number of measuring tips | 6 | |
Packaging | sturdy box | |
Wireless application | Manufacturer’s software | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External tube micrometer |
Article number | 421323 0-25 | |
EAN / GTIN | 4059192063719 | |
Manufacturer number | 4157150 |
This article |
Recommendations |
|
---|---|---|
Digital external micrometer i-wi with interchangeable anvils 0-25 mm
on request
In stock
6 pieces in stock
£1,155.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,803 pieces in stock
£109.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
IP Index of Protection | IP 65 | IP 54 |
Messbereich | 0 ;25 | 0 ;25 |
Spindle ⌀ | 6.5 | 6.5 |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |