TY bit set 49 mm Hexagon (SW3) 5-pcs. 1/4" E6,3 in box

Article no.: 42124
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 42124
EAN / GTIN 4010995421243
Manufacturer number 42124
L-Number L60070 4758

Description

Description:

  • Increases your efficiency: The all-rounder with 120x greater lifespan* thanks to patented bit technology, suitable for all screws. (*compared to Wiha standard bit)
  • Lowers your costs: Bit quick and easy to find thanks to red marking – even in dark environments by using an UV light.
  • Saves time: No long searches thanks to fluorescent bit, infrequent bit replacement thanks to long lifespan.
  • Application: Suitable for all types of screws. Also suitable for power tools and impact screwdrivers
  • Standards: DIN ISO 2351-3
  • Until now, when buying bits it hasn't been very easy to determine which bits are suitable for which applications. Wiha puts an end to this complexity of considering the appliance used, the fastening type and the large selection of different bits. Thanks to Wiha's revolutionary bit concept, only the screw shape is the deciding factor when selecting the right bit. Universal in its use, the multitalented TY bit is suitable for all types of screws – both T-shaped and Y-shaped screws – and thus the ideal tool for fastenings in all kinds of materials. Thanks to its patented torsion zone, the bit is also suitable for power tools and impact screwdrivers and guarantees a 120x greater lifespan compared to Wiha standard bits. The coloured bits are also quick and easy to find, even in the dark by using an UV light, thanks to its fluorescent coating. This reduces the number of bits which are lost and saves on the expense of acquiring new ones.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 5x TY-Bit 49 mm hexagon 1/4″ 3.0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart