Bit set BitBuddy® TY bit 49 mm TORX®, 7-pcs., 1/4" E 6.3

Article no.: 42115
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 42115
EAN / GTIN 4010995421151
Manufacturer number 42115
L-Number L60070 3724

Description

Description:

  • Increases your efficiency: The all-rounder with 120x greater lifespan* thanks to patented bit technology, suitable for all screws. (*compared to Wiha standard bit)
  • Lowers your costs: Bit quick and easy to find thanks to red marking – even in dark environments by using an UV light.
  • Saves time: Automatic opening at the push of a button and simple bit change directly in the holder.
  • Saves time: No long searches thanks to fluorescent bit, infrequent bit replacement thanks to long lifespan.
  • Application: Suitable for all types of screws. Also suitable for impact screwdrivers.
  • For Impact screw connections in wood and metal
  • Single-hand operation – simple and quick bit removing and returning
  • Patented bit technology for 120x increased service life
  • Easy to find in the dark with UV light
  • With 7 bits
  • Tired of having no hand free and searching for the right bit in vain? The arrangement of bits in the holder and the laser-cut profile size on the bit base ensure that it is extremely simple to select the right size when removing the bit from the holder. Universal in its use, the contained TY bit is suitable for all types of screws – both T-shaped metal screws and Y-shaped wood screws – and thus the ideal tool for fastenings in all kinds of materials. Thanks to its patented extended torsion zone, the bit is also suitable for impact screwdrivers and guarantees a 120x greater lifespan compared to Wiha standard bits. The colored bits are quick and easy to find. Thanks to their color coating, they are also readily spotted in the dark with a UV light.
  • DIN 3126, ISO 1173 style E 6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x TY-Bit 49 mm TORX® 1/4″ T10
  • 1x TY-Bit 49 mm TORX® 1/4″ T15
  • 2x TY-Bit 49 mm TORX® 1/4″ T20
  • 1x TY-Bit 49 mm TORX® 1/4″ T25
  • 1x TY-Bit 49 mm TORX® 1/4″ T30
  • 1x TY-Bit 49 mm TORX® 1/4″ T40
  • 1x BitBuddy®

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart