Flat nose pliers, 7 mm thick jaws

Article no.: 421
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 421
EAN / GTIN 3148511757307
Manufacturer number 421
L-Number L60130 1039
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Smooth jaws with rounded inner angles
  • to protect the actuated parts
  • matt burnished, with red coating

Feature:

  • B [mm]: 33
  • C [mm]: 11
  • E [mm]: 3
  • E1 [mm]: 1
  • L [mm]: 130
  • L1 [mm]: 7
  • [g]: 70

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart