Torque QuickCheck torque testing device set 4 pcs. with adapter blades, batteries, and box 2.8 Nm

Article no.: 42086
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 42086
Copy
EAN / GTIN 4010995420864
Copy
Manufacturer number 42086
Copy
L-Number L60210 1
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Fast, easy checking of your torque tool thanks to mobile, compact shape.
  • Increases your safety: Checking your torque tool regularly guarantees safe, precise work with the correct torque.
  • Saves time: LED traffic light system displays results in a way which is quick and easy to understand.
  • Application: Only suitable for all Wiha torque screwdrivers which can be configured to a check value of 2.8 Nm.
  • Applying the wrong torque can lead to serious consequences during delicate screw fastening tasks. The result is often damage to materials, a great deal of rectification work and warranty claims. With the Torque QuickCheck from Wiha, you can quickly and easily test the iTorque® and Torque Vario® torque screwdrivers to check the precision of the set torque value before each use. Checking tools regularly guarantees reliable, precise work. Torque QuickCheck also impresses thanks to its user-friendly testing procedure: The Wiha torque screwdriver concerned is inserted into Torque QuickCheck together with the enclosed adapter blades to verify how precise the torque tool is. The LED light then clearly indicates the result in traffic light colours. Thanks to its compact, handy shape, the Torque QuickCheck is the ideal companion when out on jobs.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Torque value fixed (Nm): 2.8
  • Tolerance (%): 2
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 2x AAA batteries
  • Battery voltage (V): 1.5
  • Battery weight (g): 9
  • Total weight battery in product (g): 18
  • Watt/hour (w/h): 1.95
  • Battery included in package?: Yes
  • ″Battery″ or ″cell″: Battery
  • Number of cells: 2

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart