{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 150 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 6 | |
Number of micrometer standards | 5 | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 420800 0-150 | |
EAN / GTIN | 4946368554723 | |
Manufacturer number | 103-913-50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() External micrometer set 0-150 mm
on request
In stock
27 pieces in stock
£437.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£437.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of micrometer standards | 5 | 5 |
Number of micrometers | 6 | 6 |
Measuring range | 0 ;150 | 0 ;150 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | DIN 863 | DIN 863 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |