Electrician's folding ruler Longlife® 2 m metric, 10 links 15 mm

Article no.: 42068
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 42068
EAN / GTIN 4010995420680
Manufacturer number 42068
L-Number L60070 3840

Description

Description:

  • Simplifies your work: Integrated with cable retractor for cables between 3-7mm
  • Increases your efficiency: Ruler with integrated distance marks for up to 3 flush boxes
  • Lowers your costs: Ruler quick and easy to find – even in dark environments with a UV light
  • Offers you full protection: Tool tested at 10,000 V AC and suitable for 1.000 V AC
  • Application: To measure and mark distances for flush boxes and pulling cables during electrical installation work
  • Electricians need to have several tools with different functional features at hand when fitting a flush box and pulling cables to ensure that they can complete their work quickly and efficiently
  • The universal electrician's folding ruler Longlife is able to perform not one, but several work tasks
  • This ruler impresses thanks to its integrated holder function for cables between 3 and 7 mm, making it easier to route them in difficult-to-access installation locations
  • The box distance scale for up to 3 flush boxes and edge distance marking at 150 mm bring another advantage to electrical installation work
  • Due to its orange colour, the ruler is quick and easy to find on construction sites, meaning no time is wasted searching for misplaced tools and no need to replace lost ones
  • It can also soon be found in poor light conditions with the help of the Wiha torch with a UV light
  • The bend-proof ruler also impresses thanks to its optimum long service life and absolute precision
  • For applications in electrics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart