External micrometer Inch graduations, Measuring range: 0-1in

Article no.: 420650 0-1
Discount
20.11 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £18.61 /pcs.
  • £29.01 /pcs.
on request
In stock
998 pieces in stock

Select article variation and quantity

Measuring range (in) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 in - 1 in
Scale divisions 0.0001 in
Spindle ⌀ 6.5 mm
Barrel ⌀ 18 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420650 0-1
EAN / GTIN 4045197882578
Manufacturer number 420650 0-1

Description

Version:

With hand temperature protection.
Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet. Precision engraved black divisions and numerals.

Supplied with:

From size 1-2 including 1 setting standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart