External micrometer 0-25 mm

Article no.: 420542 0-25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £29.01 /pcs.
  • £18.61 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 1.5 µm
Spindle ⌀ 8 mm
Barrel ⌀ 25 mm
Ratchet yes
Type of spindle hardened and ground
Hand temperature protection yes
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420542 0-25
EAN / GTIN 4250099600209

Description

Version:

Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Higher accuracy than DIN 863. Locking by clamping screw. With sensitive ratchet and hand temperature protection. Clearly engraved black divisions and numerals.

Application:

Particularly suitable for inspection work due to the direct 5 µm reading.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart