Striking face ring spanner size 85mm L.360mm

Article no.: 42050085
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42050085
EAN / GTIN 4018754024346
Manufacturer number 42050085
L-Number L60010 4945

Description

Description:

  • DIN 7444
  • Special steel, steel gray

Feature:

  • a: 37 mm
  • Length [mm): 360 mm
  • Weight: 3835 g
  • Width across flats [mm]: 85 mm
  • Width across flats 1 [mm]: 85 mm
  • Width mm (b): 129 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart