Striking face ring spanner size 27mm L.180mm

Article no.: 42050027
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42050027
EAN / GTIN 4018754024087
Manufacturer number 42050027
L-Number L60010 4935

Description

Description:

  • DIN 7444
  • Special steel, steel gray

Feature:

  • a: 16 mm
  • Length [mm): 180 mm
  • Weight: 260 g
  • Width across flats [mm]: 27 mm
  • Width across flats 1 [mm]: 27 mm
  • Width mm (b): 46 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart