Striking face open ended spanner size 95mm L.445mm

Article no.: 42040095
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 42040095
EAN / GTIN 4018754023806
Manufacturer number 42040095
L-Number L60010 2807

Description

Description:

  • DIN 133
  • Special steel, steel gray

Feature:

  • Length [mm): 445 mm
  • Weight: 7600 g
  • Width across flats 1 [mm]: 95 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart