Striking face open ended spanner size 41mm L.235mm

Article no.: 42040041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 42040041
    EAN / GTIN 4018754023691
    Manufacturer number 42040041
    L-Number L60010 2388

    Description

    Description:

    • DIN 133
    • Special steel, steel gray

    Feature:

    • Length [mm): 235 mm
    • Weight: 923 g
    • Width across flats 1 [mm]: 41 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart