Heavy-duty ring spanner size 100mm L.412mm

Article no.: 42020100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020100
EAN / GTIN 4018754023646
Manufacturer number 42020100
L-Number L60010 3030

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 45 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 4
  • Height mm (h): 63 mm
  • L1: 412 mm
  • L2: 1100 mm
  • Length [mm): 425 mm
  • Weight: 4895 g
  • Width across flats 1 [mm]: 100 mm
  • Width mm (b): 143 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart