Heavy-duty ring spanner size 95mm L.410mm

Article no.: 42020095
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020095
EAN / GTIN 4018754023639
Manufacturer number 42020095
L-Number L60010 1437

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 45 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 4
  • Height mm (h): 63 mm
  • L1: 410 mm
  • L2: 1100 mm
  • Length [mm): 410 mm
  • Weight: 4630 g
  • Width across flats 1 [mm]: 95 mm
  • Width mm (b): 140 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart