Heavy-duty ring spanner size 85mm L.385mm

Article no.: 42020085
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020085
EAN / GTIN 4018754023615
Manufacturer number 42020085
L-Number L60010 3427

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 40,5 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 4
  • Height mm (h): 59 mm
  • L1: 385 mm
  • L2: 1075 mm
  • Length [mm): 395 mm
  • Weight: 3648 g
  • Width across flats 1 [mm]: 85 mm
  • Width mm (b): 125 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart