Heavy-duty ring spanner size 70mm L.365mm

Article no.: 42020070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020070
EAN / GTIN 4018754023585
Manufacturer number 42020070
L-Number L60010 3166

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 35,5 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 4
  • Height mm (h): 55 mm
  • L1: 365 mm
  • L2: 1065 mm
  • Length [mm): 368 mm
  • Weight: 2700 g
  • Width across flats 1 [mm]: 70 mm
  • Width mm (b): 105 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart