Heavy-duty ring spanner size 65mm L.355mm

Article no.: 42020065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020065
EAN / GTIN 4018754023578
Manufacturer number 42020065
L-Number L60010 2974

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 33 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 4
  • Height mm (h): 53 mm
  • L1: 355 mm
  • L2: 1060 mm
  • Length [mm): 360 mm
  • Weight: 2495 g
  • Width across flats 1 [mm]: 65 mm
  • Width mm (b): 98 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart