Heavy-duty ring spanner size 32mm L.235mm

Article no.: 42020032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020032
EAN / GTIN 4018754023424
Manufacturer number 42020032
L-Number L60010 2392

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 18 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 2
  • Height mm (h): 34 mm
  • L1: 235 mm
  • L2: 730 mm
  • Length [mm): 238 mm
  • Weight: 712 g
  • Width across flats 1 [mm]: 32 mm
  • Width mm (b): 49 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart