Heavy-duty ring spanner size 30mm L.200mm

Article no.: 42020030
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 42020030
Copy
EAN / GTIN 4018754023417
Copy
Manufacturer number 42020030
Copy
L-Number L60010 2391
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 18 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 1
  • Height mm (h): 33,5 mm
  • L1: 200 mm
  • L2: 565 mm
  • Length [mm): 203 mm
  • Weight: 525 g
  • Width across flats 1 [mm]: 30 mm
  • Width mm (b): 47 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart