Heavy-duty ring spanner size 27mm L.190mm

Article no.: 42020027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020027
EAN / GTIN 4018754023400
Manufacturer number 42020027
L-Number L60010 1330

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 17 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 1
  • Height mm (h): 31,5 mm
  • L1: 190 mm
  • L2: 560 mm
  • Length [mm): 193 mm
  • Weight: 421 g
  • Width across flats 1 [mm]: 27 mm
  • Width mm (b): 41 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart