Striking face ring spanner size 120mm L.510mm

Article no.: 42010120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42010120
EAN / GTIN 4018754023387
Manufacturer number 42010120
L-Number L60010 6212

Description

Description:

  • STABIL® steel wool
;
  • Chrome alloy steel, painted green.

Feature:

  • a: 82 mm
  • Length [mm): 510 mm
  • Weight: 15308 g
  • Width across flats [mm]: 120 mm
  • Width across flats 1 [mm]: 120 mm
  • Width mm (b): 174 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart