Striking face ring spanner size 105mm L.460mm

Article no.: 42010105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42010105
EAN / GTIN 4018754023356
Manufacturer number 42010105
L-Number L60010 6063

Description

Description:

  • STABIL® steel wool
;
  • Chrome alloy steel, painted green.

Feature:

  • a: 73 mm
  • Length [mm): 460 mm
  • Weight: 10202 g
  • Width across flats [mm]: 105 mm
  • Width across flats 1 [mm]: 105 mm
  • Width mm (b): 146 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart