Striking face ring spanner size 90mm L.445mm

Article no.: 42010090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42010090
EAN / GTIN 4018754023325
Manufacturer number 42010090
L-Number L60010 6049

Description

Description:

  • STABIL® steel wool
;
  • Chrome alloy steel, painted green.

Feature:

  • a: 60 mm
  • Length [mm): 445 mm
  • Weight: 6885 g
  • Width across flats [mm]: 90 mm
  • Width across flats 1 [mm]: 90 mm
  • Width mm (b): 124 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart