EXPERT by FACOM® 15° hinged flare nut wrench, 12 x 14

Article no.: 42.12X14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42.12X14
EAN / GTIN 3148511016602
Manufacturer number 42.12X14

Description

Description:

  • Open double ring spanner, 15° bevelled
  • easily accesses nuts
  • chrome-plated, satin finish

Feature:

  • A [mm]: 12X14
  • B x B1 [mm]: 21.4 x 25.4
  • C x C1 [mm]: 9 x 11
  • E [mm]: 11.0
  • E1 [mm]: 12.5
  • B [mm]: 170
  • L [mm]: 175
  • [g]: 120

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart