Welding Grip Pliers galvanized 280 mm

Article no.: 42 34 280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 42 34 280
    EAN / GTIN 4003773022220
    Manufacturer number 42 34 280
    L-Number L70010 742

    Description

    Description:

    • for gripping, clamping and holding of diverse profiles
    • heavy duty model
    • with adjustment screw and release lever
    • one-hand operation
    • high clamping pressure due to toggle lever action
    • gripping jaws of chrome vanadium steel, drop forged
    • clamps cumbersome workpieces and sections with high webs up to 40 mm

    Feature:

    • Clamping width square: 90mm
    • galvanized

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart