L-key set in ErgoStar holder hexagonal ball Magicring® 9-pcs. in flourescent colour

Article no.: 41979
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 41979
EAN / GTIN 4010995419790
Manufacturer number 41979
L-Number L60070 3764

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Increases your efficiency: The colored L-keys are quick and easy to find. Thanks to their luminescent paint, they can even be retrieved in the dark with the Wiha flashlight with UV light function. This means it takes less time to find lost L-keys, while the risk of machine damage due to tools left inside machines is minimized. The hexagonal ball end of the L-keys enables users to fasten and unfasten effortlessly at an angle of up to 25°.
  • Increases your efficiency: Wiha MagicRing® holding feature holds all hex screws in place without a magnet.
  • Increases your efficiency: The required key width can be quickly found thanks to colour coding.
  • Lowers your costs: Reduces the risk of forgetting and leaving keys inside a machine and causing damage.
  • Makes handling easier: Always the correct key when you need it.
  • Application: Ideal for fastening all hex screws, removing standard countersunk screws as well as inserting and screwing into horizontal, inclined or deep tapped blind holes.
  • Supplementary information: MagicRing® from size 3 mm.
  • Quick removal: turn the L-key and pull it out
  • Easy to find with UV light
  • Perfect for confined spaces thanks to ball end
  • Nonmagnetic holding feature
  • It's a common experience. It's not easy to remove individual keys from many L-key holders or place them back in the holder. With Wiha ErgoStar, you can now say goodbye to such problems as it eliminates the bother in an ingenious way. Turning one L-key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. The coloured L-keys are also quick and easy to find, even in the dark with a UV light thanks to fluorescent paint. This means you take less time to find lost L-keys and minimise the risk of leaving tools inside machines when working on equipment. Thanks to the MagicRing® holding feature with its spring steel ring, the L-keys hold all standard hex screws firmly in any position perfectly without any magnets. The hexagonal ball end enables users to fasten and unfasten effortlessly at an angle of up to 25°. The L-key set contains nine coloured hexagon L-keys in standard sizes.
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys hexagonal ball in flourescent colour 1.5 mm x 91 mm (41894)
  • 1x L-keys hexagonal ball in flourescent colour 2.0 mm x 101 mm (41895)
  • 1x L-keys hexagonal ball in flourescent colour 2.5 mm x 113 mm (41896)
  • 1x L-keys hexagonal ball MagicRing® in fluorescent colour 3.0 mm x 128 mm (41973)
  • 1x L-keys hexagonal ball MagicRing® in fluorescent colour 4.0 mm x 142 mm (41974)
  • 1x L-keys hexagonal ball MagicRing® in fluorescent colour 5.0 mm x 163 mm (41975)
  • 1x L-keys hexagonal ball MagicRing® in fluorescent colour 6.0 mm x 184 mm (41976)
  • 1x L-keys hexagonal ball MagicRing® in fluorescent colour 8.0 mm x 206 mm (41977)
  • 1x L-keys hexagonal ball MagicRing® in fluorescent colour 10.0 mm x 231 mm (41978)
  • 1x ErgoStar holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart