L-keys hexagonal ball MagicRing® in fluorescent colour 8.0 mm x 206 mm

Article no.: 41977
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 41977
EAN / GTIN 4010995419776
Manufacturer number 41977
L-Number L60070 4674

Description

Description:

  • Increases your efficiency: Wiha MagicRing® holding feature holds all hex screws in place without a magnet.
  • Increases your efficiency: The required key width can be quickly found thanks to colour coding.
  • Application: Ideal for fastening all hex screws, removing standard countersunk screws as well as inserting and screwing into horizontal, inclined or deep tapped blind holes.
  • The colored L-keys are quick and easy to find. Thanks to their luminescent paint, they can even be retrieved in the dark with the Wiha flashlight with UV light function. This means it takes less time to find lost L-keys, while the risk of machine damage due to tools left inside machines is minimized. The hexagonal ball end of the L-keys enables users to fasten and unfasten effortlessly at an angle of up to 25°.
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Colour: dark blue
  • Internal hexagon (mm): 8
  • Overall length (mm): 206
  • Length Pin closing blade (short) (mm): 44
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart